Shop All Safety Glasses
This Product is Discontinued
3M
Safety Sunglasses, Gray Polycarbonate (Discontinued)
Mfr # 7100022210
Zoro # G904234423
This Product is Discontinued
Key Features
- Lens Color Gray
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Series 200
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100022210
- Zoro # G904234423
- UPC # 78371657185
- Country of Origin China
- Category Safety Glasses
Dimensions
Safety Glasses Size | Universal |
Details
Item | Safety Sunglasses |
Lens Color | Gray |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Series | 200 |
UV Protection | Yes |
Standards | ANSI Z87.1-2015, CSA Z94.3 |
Anti-Fog | Yes |
Frame Design | Frameless |
Adjustment Type | Self-Adjusting |
Features | Snug-Fitting |
Temple Style | Pressure Diffusion |
Description
Stylish, lightweight design weighs less than 1oz. Features proprietary 3M Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
- 3M Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes eliminating the need to stock multiple frame sizes at worksites
- Self-adjusting feature eliminates need to stock multiple frame sizes at worksites.
- Secure, snug fit keeps eyewear in place without slippage even when the person is in motion.
- Anti-fog coating helps keep lenses free of moisture in hot and humid conditions.
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm and meet the requirements of CSA Z94.3 and ANSI Z87.1-2011
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.