Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Safety Stripe Tape, 2" x 108 ft, Black/Yellow
Mfr # 5702
Zoro # G601860383
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Black/Yellow
- Weight 0.651 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5702
- Zoro # G601860383
- UPC # 21200045851
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 108 ft |
Details
Color | Black/Yellow |
Weight | 0.651 lbs |
Description
Mark off traffic areas, physical hazards and work sites with this attention-getting adhesive-backed tape. Yellow-black color design provides a simple, yet effective, way to communicate that an area is off limits. Features a rubber adhesive that sticks quickly to a variety of surfaces, and removes just as easily, leaving no messy residue. Flexible and abrasion resistant, it conforms around corners, curves and on uneven surfaces. Resists most common solvents including acids and alkaline chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- AQUA BLOX Emergency Drinking Water, 6.75 oz., PK32 (73111)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- BRADY Brady 104317 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, BlackYellow (104317)
- 3M Anti-slip tapes, Treads & Stair Nosings