Shop All Safety Goggles
3M
Safety Splash Goggle 334, Clear Lens
Mfr # 40660-00000-10
Zoro # G103522734
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Color Clear
- Material Polycarbonate
- Standards ANSI Z87.1 2015
- Weight 0.191 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40660-00000-10
- Zoro # G103522734
- UPC # 78371406608
- Country of Origin China
- Category Safety Goggles
Details
Lens Color | Clear |
Color | Clear |
Material | Polycarbonate |
Standards | ANSI Z87.1 2015 |
Weight | 0.191 lbs |
Description
These safety splash goggles are a dependable and economical choice that offer a sturdy polycarbonate lens, adjustable elastic strap and a wide opening to fit over prescription eyewear. Indirect venting system circulates air and helps minimize fogging, allowing for use in varied environments and conditions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M SAFETY GLASS MLTPRPS GRY (47071H1-DC)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- 3M Eye Protection