Shop All Sponges and Scouring Pads
3M
Safety Scraper, 1-5/8"x4"x3/10", Silver, PK 100
Mfr # MMMMPD1520DD
Zoro # G102456580
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
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
- Brand 3M
- MFR # MMMMPD1520DD
- Zoro # G102456580
- Country of Origin United States
- Category Sponges and Scouring Pads
Description
Perfect for cleaning up small spills and wiping down oily tools and equipment, this high-capacity maintenance sorbent pad is highly absorbent so it's perfect for placing directly on machinery. Convenient size lets you quickly spread sorbent on and in the path of a spill of coolants, water-soluble oils and more. Use on most nonaggressive liquids and to absorb up to 37.5 gallons. Pads will not damage plant equipment. Low-profile design allows it to fit in tight places. Tuck it in or around machines to catch and contain leaks at the source. Maintenance Sorbent Pad features a scrim on one side to increase strength and help reduce linting.
Documents & Resources
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
- PROTEAM 12" Paddle Tool (100730)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Green, Foam, 14 1/4 in L Overall (3U788)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- 3M Scouring Pad, 86, Heavy Duty, 6"X9" (48011-05509)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M Scrubbr Pad All Purp 3Pk (723-2F)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- 3M Sponges and Scouring Pads