Shop All Safety Glasses
This Product is Discontinued
3M
Safety Readers, Clear Anti-scratch & Anti-fog (Discontinued)
Mfr # 11458-00000-20
Zoro # G603456645
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Silver and Black
- Lens Coating Anti-scratch & Anti-fog
- Frame Material Plastic
- UV Protection 0.999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 11458-00000-20
- Zoro # G603456645
- UPC # 78371114589
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Readers |
Lens Color | Clear |
Frame Color | Silver and Black |
Lens Coating | Anti-scratch & Anti-fog |
Frame Material | Plastic |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2015 |
Features | Adjustable length temples, Adjustable lens angles, Soft adjustable nose bridge |
Description
3M BX Dual Reader Protective Eyewear 11458-00000-20 Clear Anti-Fog Lens, Silver/Black Frame, +2.0 Top/Bottom Diopter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.