Shop All Reader Eyewear
3M
Safety Readers, Anti-Fog, Blk Grip, PK20
Mfr # 62226
Zoro # G5016020
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Standards ANSI Z87.1-2003 CSA Z94.3-2007
- Frame Color Black
- Foam Lined No Foam Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 62226
- Zoro # G5016020
- UPC # 078371118150
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Item | Safety ,Anti-Fog,Blk Grip,PK20 |
Lens Coating | Anti-Fog |
Frame Style | Wraparound |
Standards | ANSI Z87.1-2003 CSA Z94.3-2007 |
Frame Color | Black |
Foam Lined | No Foam Lining |
Gender | Unisex |
Frame Type | Frameless |
Includes Anti-Static Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Metal Detectable | No |
Arm Color | Black |
Includes No Lens Coatings | No |
Includes Eye Socket Lining | No |
Includes Brow Lining | No |
Description
Safety ,Anti-Fog,Blk Grip,PK20, Anti-Fog Lens Coating, Black Frame Color, Standards ANSI Z87.1-2003!, CSA Z94.3-2007, Eyewear Size M, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice No Eating Or Drinking In This Area Sign, N306AB (N306AB)
- KLEIN TOOLS P100 HalfMask Respirator, M/L (60552)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- 3M 3M„¢ NUVO„¢ Reader Safety Glasses, Clear Lens, Gray Frame, 1.5 Diopter (7000052797)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- 3M Reader Eyewear