Shop All Safety Goggles
3M
Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series
Mfr # GG2892-SGAF
Zoro # G5915907
original price:
$17.87
4% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material polycarbonate
- Frame Color Gray
- Lens Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GG2892-SGAF
- Zoro # G5915907
- UPC # 078371113278
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Protective Goggles, Lens Coating Anti-Fog, Lens Color Gray, Lens Material Polycarbonate, Nose Bridge Material Polycarbonate, Series 2890, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Oil-Only Select, 55 gal. (XKD550S)
- DIXON D FM Approved Poly FogNozzle, 1-1/2", NPSH (SL150)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 9, 1 PR (11-425)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series (GG501NSGAF)
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens (2235R)
- 3M Eye Protection