Shop All Safety Goggles
3M
Safety Goggles, Gray Anti-Fog Lens, 6000 Series
Mfr # GG6002SGAF-BLK
Zoro # G3793564
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Polypropylene
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection 0.999
- Frame Style Goggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GG6002SGAF-BLK
- Zoro # G3793564
- UPC # 078371825010
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Eyewear Size Universal, Frame Color Black, Frame Material Polypropylene, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Protective Goggles, Lens Coating Anti-Fog, Lens Color Gray, Lens Material Polycarbonate, Nose Bridge Material Polypropylene, Series 6000, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Respirator Unit (TR-602N)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (14Z557)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- 3M Goggles, Anti-Fog, Adjustable Band, 10/CT, Clear Lens, Gray, PK10 (MMMGG501SGAFCT)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1880ST)
- 3M Safety Goggles