Shop All Safety Goggles
3M
Safety Goggles, Clear Antifog Coating Lens
Mfr # 50051131274551
Zoro # G707469275
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray/Red
- Color Gray/Red
- Lens Coating Antifog Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131274551
- Zoro # G707469275
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Lens Color | Clear |
Frame Color | Gray/Red |
Color | Gray/Red |
Lens Coating | Antifog Coating |
Item | Safety Goggles |
Description
The 3M Goggle Gear, 500Series is a lowprofile design with an adjustable strap and indirect ventilation These splash goggles with 3M Scotchgard AntiFog Coating help keep lenses clear in, steamy and wet environments 3M Scotchgard AntiFog Technology brings higher antifog performance to safety eyewear, helping workers see more clearly to complete onthejob tasks
- •3M Scotchgard Anti-Fog Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- •Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens.The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
- •The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
- •3M ScotchgardAnti-Fog Coated Eyewear meets the requirements of ANSI Z87.1 and CSA Z94.3
- •*Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Large (SV703FG (L))
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- 3M 3M„¢ GG501SGAF 500-Series Goggle Gear Clear Scotchgard„¢ Anti-Fog Lens (7100079187)
- 3M Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series (GG2891-SGAF)
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- 3M Safety Goggles