Shop All Safety Goggles
3M
Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series
Mfr # GG501NSGAF
Zoro # G7113648
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polypropylene
- Frame Color Gray, Red
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GG501NSGAF
- Zoro # G7113648
- UPC # 078371657185
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | Polypropylene |
Frame Color | Gray, Red |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | Goggle |
Series | GoggleGear 500 |
Standards | ANSI Z87.1-2015 |
Foam Lined | No |
Includes | Neoprene Strap |
ANSI Dust/Splash Rating | D3, D4 |
X-Ray Detectable | No |
Eyewear Venting | Indirect |
Gender | Unisex |
Includes Anti-Fog Lens Coating | Yes |
Includes No Lens Coatings | No |
Nose Bridge Material | Polypropylene |
Band Material | Neoprene |
Adjustable Locations | Strap |
Application | General Purpose |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Rubber, Eyewear Size Universal, Frame Color Gray, Frame Material Polypropylene, Frame Style Goggles, Gender Unisex, Includes Neoprene Strap, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Safety Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material Polypropylene, Series 500, Standards ANSI Z87.1-2015, Venting Type Indirect
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Goggles, Anti-Fog, Adjustable Band, 10/CT, Clear Lens, Gray, PK10 (MMMGG501SGAFCT)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- 3M Eye Protection