Shop All Safety Goggles
3M
Safety Goggles, Clear Anti-Fog Lens, 6000 Series
Mfr # GG6001SGAF-BLK
Zoro # G5779446
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-2015
- Frame Material Polypropylene
- Eyewear Venting Indirect
- Series 6000
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GG6001SGAF-BLK
- Zoro # G5779446
- UPC # 076308944896
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Eyewear Size Universal, Frame Color Black, Frame Material Polypropylene, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material Polypropylene, Series 6000, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x24 (15-1924-2424-618)
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- 3M SAFETY GLASS MLTPRPS GRY (47071H1-DC)
- GLOBAL VISION Safety Sunglass Herc 7 Wht Gtr (HERC1CL)
- 3M Safety Goggles