Shop All Safety Goggles
3M
Safety Goggles, Clear 3M™ Scotchgard™ Anti-Fog Technology Lens
Mfr # GG501SGAF
Zoro # G305674897
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Style (Full Frame, Half Frame) Safety Goggles
- Standards ANSI Z87.1 Compliant; CSA Z94.3 Compliant; EN 166:2001
- Features Strap
- Lens Coating 3M™ Scotchgard™ Anti-Fog Technology
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GG501SGAF
- Zoro # G305674897
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Frame Style (Full Frame, Half Frame) | Safety Goggles |
Standards | ANSI Z87.1 Compliant; CSA Z94.3 Compliant; EN 166:2001 |
Features | Strap |
Lens Coating | 3M™ Scotchgard™ Anti-Fog Technology |
Item | Safety Goggles |
Lens Material | Polycarbonate |
Lens Color | Clear |
Description
Sturdy, 500 Series goggles have a low-profile design with an adjustable strap and indirect ventilation. Anti-fog coating allows workers to enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens. Anti-fog coating helps keep lenses clear in, steamy and wet environments. The coating retains its effectiveness for at least 25 washings with water and withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance. The anti-fog coating produces a reduced-contact angle, flattening the water beads into a thin, transparent film of water that allows light to pass through. Offers excellent protection against UV radiation. Optical class 1 lens suitable for prolonged use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- DELTA PLUS AirSpecs Steel Mesh Chain Saw Goggles (GG-50)
- 3M Safety Goggles