Shop All Safety Glasses
This Product is Discontinued
3M
Safety Goggle, Gray Anti-scratch & Anti-fog (Discontinued)
Mfr # S1202SGAF
Zoro # G403465939
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-frame
- Lens Color Gray
- Frame Color Green/Black
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1202SGAF
- Zoro # G403465939
- UPC # 51131271838
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Goggle |
Eyewear Frame Style | Half-frame |
Lens Color | Gray |
Frame Color | Green/Black |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | 1000 |
UV Protection | Polycarbonate lenses absorb 99.9% of UV |
Standards | ANSI Z87.1-2015 |
Features | Dual-injected, Elastic Strap, Optional removable foam-lined gasket, Padded temples for added comfort, Soft nosebridge for added comfort; Splash Protection |
Temple Color | Green & Black |
Used For | Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing |
Temple Style | Removable |
Description
3M Solus 1000-Series S1202SGAF, Green/Black, Grey Scotchgard Anti-fog Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.