Shop All Safety Goggles
This Product is Discontinued
3M
Safety Goggle, Clear Scotchgard Anti-fog Lens, 6000 Series (Discontinued)
Mfr # 7100191924
Zoro # G104234575
This Product is Discontinued
Key Features
- Frame Color Black/Black
- UV Protection 0.999
- Lens Material Polycarbonate
- Eyewear Size Universal
- Features Adjustable elastic strap, Indirect ventilation, Nylon, Polycarbonate lens, Soft rubber seal; Splash Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100191924
- Zoro # G104234575
- UPC # 51131278981
- Country of Origin Unknown
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggle |
Frame Color | Black/Black |
Lens Color | Clear |
UV Protection | 0.999 |
Lens Material | Polycarbonate |
Features | Adjustable elastic strap, Indirect ventilation, Nylon, Polycarbonate lens, Soft rubber seal; Splash Protection |
Eyewear Venting | Direct |
Standards | ANSI Z87.1-2015 |
Lens Coating | Scotchgard Anti-fog |
Series | 6000 |
Description
3M GoggleGear 6000 Series, GG6001SGAF-BLK, Black Shroud, Scotchgard Anti-Fog Coating, Clear AF-AS Lens, 10ea/cs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.