Shop All Reader Eyewear
3M
Safety Glasses, Wraparound Anti-Fog
Mfr # S2015AF-BLU
Zoro # G8516795
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Photochromatic Lens No
- X-Ray Detectable No
- Frame Material Plastic
- Standards ANSI Z87.1-2015
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S2015AF-BLU
- Zoro # G8516795
- UPC # 051141563688
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Blue/Gray Temple Color, Co-Injected Rubber Temple Style, 99.9 Percent UV Protection, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series 2000 Series, Foam Lined Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- 3M Reading Glasses, +2.50, Clear, Anti-Fog (SF625SGAF)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27200)
- 3M Reader Eyewear