Shop All Safety Glasses
3M
Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Indoor/Outdoor, Black/Blue Frame, Clear Lens
Mfr # 1334247
Zoro # G5928647
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Plastic
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1334247
- Zoro # G5928647
- UPC # 078371403041
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 400, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334246)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- 3M Safety Glasses, Clear Antifog Coating (10078371620483)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- 3M Eye Protection