Shop All Safety Glasses
3M
Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens
Mfr # SF201SGAF-BLU
Zoro # G1937045
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF201SGAF-BLU
- Zoro # G1937045
- UPC # 076308944872
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI-ISEA Z87.1-2020, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- BRADLEY Privacy Curtain, Yellow (S19-330)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654RB (D654RB)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF402XAS-GRN)
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- 3M Eye Protection