Shop All Safety Glasses
3M
Safety Glasses, OTG Gray Polycarbonate Lens, Uncoated, 20PK
Mfr # TGV01-20
Zoro # G7892117
product price: $68.99
/pk 20, $3.45/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TGV01-20
- Zoro # G7892117
- UPC # 51141563909
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Series | Tour-Guard |
Eyewear Frame Design | OTG |
UV Protection | 99.9% UVA/UVB |
Standards | ANSI Z87.1-2015 |
Weight | 3.38 lbs |
Features | Wraparound Design—Wall-mountable dispenser box for easy access. |
Frame Type | Frameless |
Description
3MTM Tour Guard V Safety Glasses, One Size Fits Most, Clear Frame/Lens, 20/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, XL (70300_490-XL)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- PELICAN Protective Case, Orang, 24.25x19.43x8.68In (1600)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AF-BLK)
- ORS NASCO MCR Safety, Checkmate Safety Glasses, Amber Temple, Amber Anti-Fog Lens (CK114)
- 3M Safety Glasses