Shop All Safety Glasses
3M
Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch
Mfr # SF204SGAF-BLU
Zoro # G1937090
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Light Blue
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF204SGAF-BLU
- Zoro # G1937090
- UPC # 078371662134
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 200, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M Safety Glasses, Clear Antifog Coating (10078371620476)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XSGAF-BLU)
- MAGID Safety Glasses, Indoor/Outdoor No - Antifog Coating (Y777MBIO)
- 3M Safety Glasses