Shop All Safety Glasses
3M
Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch
Mfr # S1201SGAF-TSKT
Zoro # G001271413
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black, Green
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1201SGAF-TSKT
- Zoro # G001271413
- UPC # 50638060429674
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses Kit, Series S1201SGAF-TSKT, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- SIGNMISSION Caution Sign-Protective Equip Reqd Beyond This Point-10x14 OSHA, 14" H, CS-Personal Protective Equip (CS-Personal Protective Equip)
- 3M Safety Goggle, Clear Anti-scratch & Anti-fog (7100079049)
- 3M Safety Glasses, Clear Uncoated (78371-11228)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- 3M Safety Glasses