Shop All Safety Glasses
3M
Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch
Mfr # S1201SGAF-TKT
Zoro # G302676436
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black, Green
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1201SGAF-TKT
- Zoro # G302676436
- UPC # 50638060429261
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses Kit, Series S1201SGAF-TKT, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Strap, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (131-BLA3)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- 3M SecureFit 400-Series Protective Eyewear, Clear Polycarbonate (MMMSF401AF)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens (11873-00000-20)
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Indoor/Outdoor, Black/Blue Frame, Clear Lens (1334247)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (S2580SN)
- 3M Eye Protection