Shop All Safety Glasses
3M
Safety Glasses, IR 3.0 Scratch-Resistant
Mfr # SF3730AS-BLK
Zoro # G8521038
original price:
$21.03
8% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF3730AS-BLK
- Zoro # G8521038
- UPC # 50051131279150
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series 3700, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- MASTER LOCK Valve and Electrical Focus Lockout Station (S1900VE410)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- 3M Safety Glasses, Orange Scratch-Resistant (SF3706AS-GRY)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334249)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- 3M Safety Glasses