Shop All Safety Glasses
3M
Safety Glasses, I/O Anti-Fog ; Anti-Scratch
Mfr # SCCS07SGAF-GRN
Zoro # G5779586
original price:
$16.65
7% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Color Green
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SCCS07SGAF-GRN
- Zoro # G5779586
- UPC # 051131276109
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series CCS, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Green, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Corded Control System (CCS) Temple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9019-03)
- 3M Safety Glasses