Shop All Safety Glasses
3M
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # 11328-00000-20
Zoro # G2632551
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11328-00000-20
- Zoro # G2632551
- UPC # 078371826048
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Virtua(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Clear, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- 3M 3M S1101SGAF-KT 1000-Series Solus Scotchgard Clear Anti-fog lens (7100079186)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502AF-BLK)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- 3M Eye Protection