Shop All Safety Glasses
3M
Safety Glasses, Green Anti-Fog
Mfr # SF630AS
Zoro # G2124497
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Green
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF630AS
- Zoro # G2124497
- UPC # 50051131273455
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Green |
Frame Color | Gray |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | SecureFit 600 |
UV Protection | 99.9% UVA/UVB |
Standards | ANSI Z87.1-2003 |
X-Ray Detectable | No |
Photochromatic Lens | No |
Includes | Pressure Diffusion Temple |
Metal Detectable | No |
Arm Tip Type | Pressure Diffusion Temple Technology |
Arm Color | Gray |
Frame Style | Traditional |
Frame Type | Half-Frame |
Description
Safety Glasses, Series 600, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Pressure Diffusion Temple, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-Wheelchair Accessible Entrance Green, 18" H, G-1818-9739 (A-DES-G-1818-9739)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4SNW2-06-XXL)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11818-00000-20)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- 3M Safety Glasses, Clear Antifog Coating (10078371620483)
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- RADIANS Thraxus Safety Eyewear, Digital Camo Frame, Clear AntiFog Lens (TXM4-11ID)
- 3M Eye Protection