Shop All Safety Glasses
3M
Safety Glasses, Gray Polycarbonate Lens, Uncoated
Mfr # 56390
Zoro # G7296538
product price: $3.89
/ea
Sold in multiples of 100 for $389.00
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 56390
- Zoro # G7296538
- UPC # 50051141563904
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Series | Tour-Guard |
Eyewear Frame Design | OTG |
UV Protection | 99.9% UVA/UVB |
Standards | ANSI Z87.1-2015 |
Description
Safety Glasses, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- 3M Safety Glasses, Gray Antifog Coating (10078371118737)
- 3M 3M SAFTY GLASSES CLR A/F (90209-HV6-NA)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- 3M 3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens, Clear Polycarbonate (7100109223)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SS3320E)
- 3M Eye Protection