Shop All Safety Glasses
3M
Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # SF407XSGAF-BLU
Zoro # G3792995
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Blue/Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF407XSGAF-BLU
- Zoro # G3792995
- UPC # 50051131278511
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-10)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Eyewear Mp-Dsn Blk Frm Clr Lns (47070H1-DC)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- 3M Eye Protection