Shop All Safety Glasses
3M
Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK
Mfr # S2007SGAF-BGR
Zoro # G9396476
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # S2007SGAF-BGR
- Zoro # G9396476
- UPC # 68060428776
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | 2000 |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015 |
Temple Style | Dual Injected Temple |
Temple Color | Gray/Teal |
Arm Color | Gray/Teal |
Arm Tip Type | Dual Injected Temple |
Description
Safety Glasses, Series 2000, Lens Color Gray, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Gray, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray/Teal, Temple Style Dual Injected Temple, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- PORTWEST Premium Surveyors Vest, S (US375)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN-F)
- URREA Safety glasses "Apolo" amber model (USL007)
- 3M Eye Protection