Shop All Safety Glasses
3M
Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch
Mfr # S1107SGAF-KT
Zoro # G7263002
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # S1107SGAF-KT
- Zoro # G7263002
- UPC # 076308943202
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Eyewear Size M, Frame Color Black/Blue, Frame Material Plastic, Frame Style Wraparound, Gender Unisex, Includes Carrying Case, Replacement Foam Gasket, Replacement Strap, Includes Anti-Fog Lens Coating Yes, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No, Includes Scratch-Resistant Lens Coating Yes, Safety Glasses, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Plug, Yellow (PLR281)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- 3M Safety Glasses