Shop All Safety Glasses
3M
Safety Glasses, Gray Polarized
Mfr # MXE1002SGAF-BLK
Zoro # G8516813
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MXE1002SGAF-BLK
- Zoro # G8516813
- UPC # 50638060429520
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series 1000, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubber, Lens Material Polycarbonate, Temple Color Black, Temple Style Soft Rubber Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- 3M Safety Glasses, Blue/Violet Mirror Polarized (MXE1029AF-BLK)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- 3M 3M™ Privo™ Protective Eyewear, Clear Lens, Black Frame (7000127535)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- 3M Safety Glasses