Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-scratch & Anti-fog
Mfr # 7000128260
Zoro # G902572503
product price: $33.45
/ea
Sold in multiples of 2 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000128260
- Zoro # G902572503
- UPC # 78371118730
- Country of Origin China
- Category Safety Glasses
Dimensions
Dimensions | 6 in H x 6 in L x 2 in W |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | CCS |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015, CSA Z94.3 |
Metal Detectable | No |
Diopter Strength | 0 |
Used For | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding |
Features | Contains foam gasket attachment, Cord Control System Temples for Earplug Attachment, Lightweight, Wraparound lens; Removable Gasket Seal |
Arm Tip Type | Cord Control System Temples |
Frame Type | Frameless |
Arm Color | Light Blue |
Description
3MTM VIRTUATM PROTECTIVE EYEWEAR WITH FOAM GASKET, BLACK FRAME, GRAY LENS COMFORTABLE, LIGHTWEIGHT FRAME FEATURES THE CORD CONTROL SYSTEM (CCS) WITH OPTIONAL FOAM GASKET ATTACHMENT. MEETS THE REQUIREMENTS OF CSA Z94.3-07 AND IS IMPACT RATED TO ANSI Z87.1-2010. 3MTM VIRTUATM CCS PROTECTIVE EYEWEAR WITH FOAM GASKET FEATURES A COMFORTABLE SEAL THAT HELPS LIMIT EYE EXPOSURE TO NUISANCE DUST WHILE PROVIDING ADDITIONAL CUSHIONING. THE ANTI-FOG LENS COATING AND REMOVABLE FOAM-LINED GASKET WITH AIRFLOW VENTS MAKE THIS PROTECTIVE EYEWEAR IDEAL FOR HUMID ENVIRONMENTS. THE VERSATILE DESIGN HELPS KEEP EYEWEAR AND EARPLUGS ATTACHED, UNTANGLED AND READY TO USE, SO YOUR TEAM HAS THE CONVENIENT, COMFORTABLE PROTECTION IT NEEDS TO FOCUS ON THE JOBS AT HAND. EARPLUGS SOLD SEPARATELY.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD5)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- 3M Safety Eyewear Yellow Lens (90966-WV12)
- 3M Safety Glasses, Amber Anti-Fog (S1203SGAF)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- 3M Eye Protection