Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Gray Anti-scratch & Anti-fog (Discontinued)
Mfr # 11873-00000-20
Zoro # G005958297
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11873-00000-20
- Zoro # G005958297
- UPC # 78371118730
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 6 in H x 6 in L x 2 in W |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Metal Detectable (Yes/No) | No |
Series | CCS |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015, CSA Z94.3 |
Features | Contains foam gasket attachment, Cord Control System Temples for Earplug Attachment, Lightweight, Wraparound lens; Removable Gasket Seal |
Temple Style | Cord Control System Temples |
Used For | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding |
Diopter | 0 |
Temple Color | Light Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.