Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Scratch
Mfr # 11815-00000-20
Zoro # G3627172
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11815-00000-20
- Zoro # G3627172
- UPC # 051131275461
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series AP, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Equipment Operating Sign - Bilingual, ESD656RB (ESD656RB)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AF-BLK)
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog (7100112434)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- 3M Safety Glasses, OTG Gray Polycarbonate Lens, Uncoated, 20PK (TGV01-20)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1VT98)
- 3M Eye Protection