Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog
Mfr # SF607SGAF
Zoro # G1454947
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF607SGAF
- Zoro # G1454947
- UPC # 50051131273424
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Dimensions | 10 in H x 10 in L x 5 in W |
Size | Universal |
Description
Safety Glasses, Series 600, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Pressure Diffusion Temple, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Radio Frequency Fields Within Sign With Symbol, Landscape (OS-NS-A-710-L-17963)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Amber Anti-Fog (S1203SGAF)
- 3M Virtua Safety Glasses, Uncoated, Frameless, Wraparound, Clear Lens (11228-00000-100)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- 3M Safety Glasses, Clear Antifog Coating (50051131271895)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- 3M Safety Glasses