Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog
Mfr # SF602SGAF-FM
Zoro # G1454901
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF602SGAF-FM
- Zoro # G1454901
- UPC # 50051131273417
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Dimensions | 10 in H x 10 in L x 5 in W |
Description
Safety Glasses, Series 600, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Pressure Diffusion Temple, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- 3M Safety Glasses, Clear Antifog Coating (10078371620483)
- 3M Virtua™ Temples Protective Eyewear, Clear, 10/Case (OCS1640)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- URREA Safety glasses "universal" gray model (USL020)
- 3M Eye Protection