Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # SF550AF-GRN
Zoro # G105976948
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black/Green
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF550AF-GRN
- Zoro # G105976948
- UPC # 50638060430724
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 500, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black/Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 65 cal/sq cm (FH65PRG-PP)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK (N732)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- 3M Solus Safety Glasses Kit, Strap, Removable Foam Gasket, Anti-Fog/Scratch, Black/Green, Clear Lens (S1201SGAF-KT)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- 3M Virtua™ AP Protective Eyewear, Clear, 10/Case (OCS1646)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- 3M Eye Protection