Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # SF517AF-GRN
Zoro # G505976944
original price:
$13.99
14% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black/Green
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF517AF-GRN
- Zoro # G505976944
- UPC # 50638060429322
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 500, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black/Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- CONDOR M/L Safety Vest, Orange (2RE20)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- IRONLACE Paracord 550 Shoelace, 54", Dark Green, PR1 (550-54-05)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF401AF-FM)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- 3M Safety Glasses