Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # SF502SGAF-BLK
Zoro # G705976935
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF502SGAF-BLK
- Zoro # G705976935
- UPC # 50638060429391
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 500, Lens Color Gray, Lens Coating Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BAUSCH + LOMB Spray Pump (8572)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- 3M Safety Eyewear Yellow Lens (90966-WV12)
- 3M SecureFit Safety Glasses, 400 Series, Anti-Fog, Anti-Scratch, Frameless, Black Arm, Clear Lens (SF401AF)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-CE-10091)
- 3M Safety Glasses