Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # SF202AFP
Zoro # G5084177
original price:
$4.68
28% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF202AFP
- Zoro # G5084177
- UPC # 00078371657185
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 200, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334249)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- 3M 3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens, Clear Polycarbonate (7100109223)
- 3M Safety Eyewear Yellow Lens (90966-WV12)
- CORDOVA Bulldog Safety Glasses, Gray Lens, Black Frame (EHB20S)
- 3M Safety Glasses