Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Gray Anti-Fog; Anti-Scratch (Discontinued)
Mfr # SF202AF
Zoro # G503445619
This Product is Discontinued
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Gray
- Lens Coating Anti-Fog; Anti-Scratch
- Lens Material Polycarbonate
- Eyewear Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF202AF
- Zoro # G503445619
- UPC # 78371657185
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits All |
Size | One Size Fits All |
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Gray |
Lens Coating | Anti-Fog; Anti-Scratch |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015; CSA Z94.3 |
Weight | 0.28 lbs |
Material | Polycarbonate |
Color | Gray |
Description
3M® Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes, eliminating the need to stock multiple frame sizes at worksites. Secure, snug fit keeps eyewear in place without slippage even when the wearer is in motion. Anti-fog coating helps keep lenses free of moisture in hot and humid conditions. Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.