Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # S1107SGAF
Zoro # G7826126
original price:
$20.20
7% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color I/O Gray
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1107SGAF
- Zoro # G7826126
- UPC # 078371657178
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Dimensions | 10 in H x 10 in L x 2 in W |
Description
Safety Glasses, Series 1000, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Removable Padded Temple, Soft Nose Bridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- NMC Danger Forklift Traffic Sign, D536AB (D536AB)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14005-08)
- 3M Safety Glasses