Shop All Safety Glasses
3M
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch
Mfr # SF401XSGAF-BLU
Zoro # G3793038
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF401XSGAF-BLU
- Zoro # G3793038
- UPC # 051131278929
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue/Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Comfort Fit PR (4862-XL)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AF-BLK)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens (11873-00000-20)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- 3M Eye Protection