Shop All Safety Glasses
3M
Safety Glasses, Clear No - Antifog Coating
Mfr # 10078371620629
Zoro # G907469334
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Readers
- Lens Color Clear
- Frame Color Gray
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371620629
- Zoro # G907469334
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Readers |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Diopter | 1.5 |
Temple Style | Adjustable |
Color | Gray |
Description
Nuvo prescription Readers Safety Glasses with diopter lenses offers the classic look of a dual lens with a soft nosepiece, translucent frame, and integral sideshields for profile protection Antifog hard coated 150, 20 250 diopter lenses help to read the small print, and the brow bar offers cushioned protection, meets ANSI Z871 and CSA Z943 standards Packaged 100 paircase
- •Classic look of a dual lens with Soft nosepiece.
- •Integral sideshields for profile protection.
- •Brow bar offers cushion protection.
- •Anti-fog coated 1.50, 2.0 & 2.50 diopter lenses for help reading the small print
- •Meets ANSI Z87.1 & CSA Z94.3 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- 3M Filter and Regulating Panel (W-2806)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 /40 KAx3 Blue)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- 3M Virtua™ Temples Protective Eyewear, Clear, 10/Case (OCS1640)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- 3M Safety Glasses