Shop All Safety Glasses
3M
Safety Glasses, Clear No - Antifog Coating
Mfr # 10078371112285
Zoro # G307466445
product price: $3.99
/pr
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Standard
- Lens Color Clear
- Frame Color Clear
- Lens Coating No - Antifog Coating
- Standards ANSI Z87.1 2003 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371112285
- Zoro # G307466445
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Standard |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | No - Antifog Coating |
Standards | ANSI Z87.1 2003 High Impact |
Temple Style | Standard |
Color | Clear |
Description
The Virtua protective eyewear offers style, protection and affordability for site visitors or single use protection Designed for indoor or outdoor use, its wide profile provides necessary impact protection and an unobstructed view Virtua protective eyewear is a valuable choice in vision safety
- •Lightweight, unisex protective eyewear
- •Lightweight design weighs less than an ounce for comfort
- •Wraparound design provides extended eye protection and unobstructed viewing
- •Unisex styling fits a variety of facial profiles
- •Polycarbonate lenses absorb 99.9% UVA and UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-O2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-Misc-D-710-L-19737)
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog (7100112434)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- 3M Safety Glasses, Clear Antifog Coating (50051131271857)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF)
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- 3M Safety Glasses