Safety Glasses, Clear Antifog Coating
Mfr # 50051131271857
Zoro # G107469660
Key Features
- Lens Color Clear
- Lens Coating Antifog Coating
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131271857
- Zoro # G107469660
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Green/Black |
Lens Coating | Antifog Coating |
Description
The 3M Solus 1000 Series Kit includes a pair of Blue and Black Solus safety glasses featuring clear lenses with Scotchgard Antifog coating, an optional elastic strap, and a removable foam gasket 3M Scotchgard AntiFog Technology brings higher antifog performance to safety eyewear, helping workers see more clearly to complete onthejob tasks The elastic strap and removable foam gasket are optional accessories that may be attached or removed from the eyewear depending on the preferences of the person wearing the glasses The strap fits comfortably around the backside of the head to help keep the glasses securely in place when being worn The removable foam gasket is also included to help reduce eye exposure
- •Scotchgard Anti-Fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- •Workers may enjoy reliable, clearer sight longer, because the coating, with its active ingredient, is bonded to the lens
- •The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- •The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
- •Workers can feel confident wearing Scotchgard Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1 and CSA Z94.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 3X (SV54B-2ZGM-3X)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- BRADY Voltage Card, 1 Marker, 460 Volts (44114)
- 3M Safety Glasses, Clear Antifog Coating (50051131271895)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- 3M Virtua™ AP Protective Eyewear, Clear, 10/Case (OCS1646)
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog (7100112434)
- 3M 3M SAFTY GLASSES AMB A/F (90211-HV6-NA)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG95-2D)
- 3M Safety Glasses