Shop All Safety Glasses
3M
Safety Glasses, Clear Antifog Coating
Mfr # 10078371662704
Zoro # G207469478
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Antifog Coating
- Color Clear
- Diopter 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 10078371662704
- Zoro # G207469478
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Antifog Coating |
Color | Clear |
Diopter | 2 |
Description
3M Virtua CCS Protective Eyewear lends an athleticinspired image in a premium line of safety glasses that offers both protection and affordability Clear antifog lens features a reading diopter up to 25D to help workers who have difficulty reading small print or who are engaged in small detail work The optional foam gasket attachment helps limit eye exposure to nuisance dust while providing additional cushioning The impactresistant polycarbonate lens absorbs 999 UV rays Meets the requirements of CSA Z9432007 and ANSI Z8712010
- •Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
- •CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear
- •Wraparound design provides extended eye protection and unobstructed viewing
- •Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning
- •Clear anti-fog lens features a reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work
- •Contoured temples fit comfortably and snugly
- •Polycarbonate lenses absorb 99.9% UVA and UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TKT)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- 3M Safety Glasses, Clear Antifog Coating (10078371620599)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- 3M Safety Glasses