Shop All Safety Glasses
3M
Safety Glasses, Clear Antifog Coating
Mfr # 10078371621190
Zoro # G907469297
product price: $11.75
/pr
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Antifog Coating
- Color Clear
- Diopter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371621190
- Zoro # G907469297
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Antifog Coating |
Color | Clear |
Diopter | 1.5 |
Description
The 3M AO11513 Vitrua clear reader safety glasses were designed for workers who have difficulty reading small print or are engaged in detail work These unisex Virtua reader protective eyewear features magnifying diopters, lightweight lenses with contoured tip temples and a high wrap for additional coverage These safety glasses merge outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range
- •Designed for workers who have difficulty reading small print or are engaged in detail work
- •1.5 magnification diopters
- •Lightweight, carbonate lens
- •Wrap around coverage
- •Clear temples and clear anti-fog lens
- •Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- CONDOR Back Support, M, Black (1M704)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- 3M SecureFit Protective Eyewear, 3700 OTG Series, Blue Plastic Frame, Clean Polycarbonate Lens (7100203198)
- 3M Safety Glasses, Gray Polycarbonate Lens, Uncoated (56390)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- 3M Safety Glasses, Orange Scratch-Resistant (SF3706AS-GRY)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK-FM)
- HONEYWELL ENVIRONMENTAL UvexHoney, Genesis Wraparound Safety Glasses, Black Plastic Frame, Clear Lens (S3200)
- 3M Eye Protection