Safety Glasses, Clear Antifog Coating
Mfr # 10078371620872
Zoro # G007469432
Key Features
- Eyewear Frame Style Standard
- Lens Color Clear
- Frame Color Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371620872
- Zoro # G007469432
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Standard |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Temple Style | Standard |
Color | Black |
Description
From color accented temples to the dual lens look of European street wear, Privo protective eyewear brings classy sophistication to safety eyewear with the stylish look you've been searching for Offering excellent coverage, worldclass fit and softtipped temples, Privo safety eyewear is more than just a fashion statement it is a commitment to vision protection The clear polycarbonate lens absorbs 999 of UV radiation, and the black frame with orange accent temple tips adds comfort and style Meets the requirements of CSA Z9432007 and the High Impact Requirements of ANSI Z8712003
- •Brings classy sophistication to safety eyewear
- •Offering excellent coverage, world-class fit and soft-tipped temples
- •Clear polycarbonate lens
- •Absorbs 99.9% of UV radiation
- •Black frame with orange accent temple tips adds comfort and style
- •Meets the requirements of CSA Z94.3-2007 and ANSI Z87.1-2003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Pesticide Storage Area Keep Out (DS-Pesticide Storage Area Keep Out)
- PELICAN Hardigg, Pelican Storm Case, 11-3/4 In Lx9-3/4 InWx4-3/4 In D, Bl (IM2050)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- 3M Virtua Safety Glasses, Uncoated, Frameless, Wraparound, Clear Lens (11228-00000-100)
- 3M SecureFit Safety Glasses, 200 Series, Anti-Fog, Anti-Scratch, Frameless, Clear Arm, Clear Lens (SF201AFP)
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- 3M Safety Glasses