Shop All Safety Glasses
3M
Safety Glasses, Clear Antifog Coating
Mfr # 10078371620599
Zoro # G307469477
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371620599
- Zoro # G307469477
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Description
3M NUVO safety glasses feature a translucent gray brow, grey temple and polycarbonate lens with antifog coating that filters 999 UV Their adjustable length temples allow for custom fits The soft tips on the temples and soft, universalfit nosepiece provide allday comfort These safety glasses meet ANSI Z871 and CSA Z943 standards and are available in clear, grey and mirrored lenses
- •Classic look of a dual lens with soft nosepiece
- •Integral side-shields for profile protection
- •Anti-fog hard coat lens
- •Brow bar offers cushioned protection
- •Meets ANSI Z87.1 and CAN / CSA-Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- SIGNMISSION Sign, 3.5" H, 5" W, 24 Hour Video Surveillance, Landscape, SN-D-35-L-11498-10PK (OS-SN-D-35-L-11498-10PK)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11380-00000-20)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TSKT)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- 3M Safety Glasses, Orange Scratch-Resistant (SF3706AS-GRY)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Blue/Violet Mirror Polarized (MXE1029AF-BLK)
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- 3M Safety Glasses