Safety Glasses, Clear Antifog Coating
Mfr # 10078371620483
Zoro # G807469717
Key Features
- Lens Color Clear
- Frame Color Silver/Black
- Lens Coating Antifog Coating
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371620483
- Zoro # G807469717
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Silver/Black |
Lens Coating | Antifog Coating |
Description
Highlighted by a stylish silverblack full nylon frame design for superior protective comfort, 3M BX Reader Series Safety Glasses are available in clear 150, 20 250 diopter lenses They feature adjustable length temples, three lens angles for a custom fit and nose bridge for comfort They also feature builtin magnifying diopters on the lower lenses to provides eye safety to workers who have difficulty reading small print or seeing small detail work The high impact polycarbonate lens filters 999 UV rays DX antifog hard coat lens guards against fogging and are adjustable to better visibility These safety glasses meet both the ANSI Z8712003 and CSA Z9432002 standards Packaged 10 pairbox 100 paircase
- •Silver/black full nylon frame design for superior protective comfort
- •Available in clear 1.5, 2.0 & 2.5 diopter lenses
- •Adjustable soft tip temples feel good even after extended wear
- •Soft universal-fit nose bridge
- •High impact polycarbonate lens blocks 99.9% UV
- •Anti-fog hard coat lens guards against fogging and are adjustable to better visibility
- •Three lens angles for custom fit
- •Meet ANSI Z87.1-2003 and CSA Z94.3-2002 standards
- •Built-in magnifying diopters on the lower lenses to provides eye safety to workers who have difficulty reading small print or seeing small detail work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- BULLARD Faceshield Bracket, Nylon (400W)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- 3M 3M SAFTY GLASSES CLR A/F (90209-HV6-NA)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB246-E6)
- 3M Safety Glasses